missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Sub Surface Grab Sampler II
For accessing fluid flow in deep manholes and hard-to-reach subsurface sampling areas
Brand: DWK Life Sciences 990450
1486.26 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Includes: 1000mL narrow-mouth sample bottle with PTFE-lined cap
Description
For accessing fluid flow in deep manholes and hard-to-reach subsurface sampling areas
- Consists of an inert polypropylene head with stainless steel fittings and an aluminum pole assembly with golden alodine finish
- Cable at top of handle lifts spring-loaded plunger from bottle opening and allows liquid to enter through four 15.9mm (0.625 in.) diameter hole
Specifications
Subsurface Sampler | |
Polypropylene | |
1000 mL | |
EPA | |
5.49 m |
1000mL narrow mouth sample bottle, cap | |
33.8 oz. | |
Golden alodine | |
18 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction