missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Tapered Tissue Grinders With PTFE Pestles
Shop All Wheaton Science Products Products
Click to view available options
Capacity:
0.1 oz., 3mL
0.16 oz., 5mL
0.5 oz., 15mL
Length (English) Pestle:
8.6 in.
9.4 in.
Length (English) Tube:
3.38 in.
3.6 in.
4.48 in.
Tube Diameter (English) Outside:
0.43 in.
0.51 in.
0.7 in.
Unit Size:
Each
Description
Stainless steel rod is 0.25 in. (6.3mm) in diameter and long enough to fit into the chuck of the Wheaton Overhead Stirrer.
- PTFE pestle with stainless steel rod fits power homogenizer
- Homogenizes soft tissue such as brain
- Mortar made from low-extractable borosilicate glass
- Interchangeable components takes the hassle out of matching parts
- Autoclavable
Specifications
Specifications
| Capacity (English) | 0.1 oz. |
| Capacity (Metric) | 3 mL |
| Material | Borosilicate Glass, PTFE |
| Product Type | Tissue Grinder |
| Includes | With PTFE Stamp |
| Length (English) Pestle | 8.6 in. |
| Length (Metric) Pestle | 220mm |
| Length (English) Tube | 3.38 in. |
| Length (Metric) Tube | 86mm |
| Tube Diameter (English) Outside | 0.43 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction