missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Trypsinizing Flasks with Side Arm

Flasks feature deep-fluted sides to promote mixing. A dam below the sidearm retains untrypsinized tissue when decanting. A deep skirted screw cap on the sidearm prevents contamination of flask contents.

Brand:  DWK Life Sciences 355754

132.08 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 12431391

  • 139.00 € / Each
Estimated Shipment: 24-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Sidearm allows easier decanting of contents while retaining large particles behind the dam
  • Sidearm caps are 20-415 size
  • Caps have white styrene-butadiene rubber liners
  • Flasks made from Wheaton 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E- 438 Type I, Class A requirements
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Style: Erlenmeyer Trypsinizing
Borosilicate Glass
20-415 Sidearm cap and top cap have white Styrene Butadiene Rubber liner
Autoclavable
Screw
150 mL
Used for forming cell suspensions through trypsin digestion of connective proteins
430
No
38 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.