missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Trypsinizing Flasks with Side Arm
Flasks feature deep-fluted sides to promote mixing. A dam below the sidearm retains untrypsinized tissue when decanting. A deep skirted screw cap on the sidearm prevents contamination of flask contents.
Brand: DWK Life Sciences 355757
This item is not returnable.
View return policy
Description
- Sidearm allows easier decanting of contents while retaining large particles behind the dam
- Sidearm caps are 20-415 size
- Caps have white styrene-butadiene rubber liners
- Flasks made from Wheaton 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E- 438 Type I, Class A requirements
Specifications
Style: Erlenmeyer Trypsinizing | |
Borosilicate Glass | |
20-415 Sidearm cap and top cap have white Styrene Butadiene Rubber liner | |
Autoclavable | |
Screw |
700 mL | |
Used for forming cell suspensions through trypsin digestion of connective proteins | |
400 | |
No | |
51 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction