missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Open-Top Screw Cap: Clear
Shop All Wheaton Science Products Products
Click to view available options
Volume (Metric):
0.1 mL
0.3 mL
1 mL
2 mL
3 mL
5 mL
10 mL
Height (Metric):
35 mm
44 mm
50 mm
65 mm
72 mm
Diameter (Metric) Outer:
12 mm
13 mm
20 mm
24 mm
Graduated:
No
Yes
Unit Size:
Pack of 12
Pack of 6
Description
Includes
Silicone-lined, black phenolic screw caps faced with PTFE.
Manufactured from Wheaton-33™ low extractable borosilicate glass.
Specifications
Specifications
| Material (Liner) | PTFE/Silicone |
| Color | Clear |
| Diameter (Metric) Outer | 20 mm |
| Material | Borosilicate Glass (Low Extractable) |
| Volume (Metric) | 2 mL |
| For Use With (Application) | Ideal for small scale reactions, centrifugation, storage, packaging and shipping |
| Graduated | No |
| Style | Conical V |
| Thread Style | Screw |
| Volume (English) | 0.5 dr. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction