missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Open-Top Screw Cap: Clear
Shop All Wheaton Science Products Products
Click to view available options
Volume (Metric):
0.1 mL
0.3 mL
1 mL
2 mL
3 mL
5 mL
10 mL
Height (Metric):
35 mm
44 mm
50 mm
65 mm
72 mm
Diameter (Metric) Outer:
12 mm
13 mm
20 mm
24 mm
Graduated:
No
Yes
Unit Size:
Pack of 12
Pack of 6
Description
Includes
Silicone-lined, black phenolic screw caps faced with PTFE.
Manufactured from Wheaton-33™ low extractable borosilicate glass.
Specifications
Specifications
| Material (Liner) | PTFE/Silicone |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Low Extractable) |
| Volume (Metric) | 0.3 mL |
| For Use With (Application) | Ideal for small scale reactions, centrifugation, storage, packaging and shipping |
| Graduated | No |
| Style | Conical V |
| Thread Style | Screw |
| Volume (English) | 0.1 dr. |
| Show More |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido