missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ V Vial™ with Open-Top Screw Cap: Clear

Product Code. 13111813 Shop All Wheaton Science Products Products
Click to view available options
Volume (Metric):
0.1 mL
0.3 mL
1 mL
2 mL
3 mL
5 mL
10 mL
Height (Metric):
35 mm
44 mm
50 mm
65 mm
72 mm
Diameter (Metric) Outer:
12 mm
13 mm
20 mm
24 mm
Graduated:
No
Yes
missing translation for 'unitSize'
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 13111813

missing translation for 'mfr': DWK Life Sciences W986298NG

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Silicone-lined, black phenolic screw caps faced with PTFE.

Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe

Manufactured from Wheaton-33™ low extractable borosilicate glass.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Silicone
Color Clear
Diameter (Metric) Outer 20 mm
Material Borosilicate Glass (Low Extractable)
Volume (Metric) 2 mL
For Use With (Application) Ideal for small scale reactions, centrifugation, storage, packaging and shipping
Graduated Yes
Style Conical V
Thread Style Screw
Volume (English) 0.5 dr.
Closure Material Phenolic
Closure Type Screw Cap (Open-top)
Height (Metric) 44 mm
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.