missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Solid-Top Screw Cap, Amber
Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe
Brand: DWK Life Sciences W986336NG
314.96 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Includes: 14B rubber-lined black phenolic screw caps faced with PTFE
Description
Amber vials are made of“320”Type I glass for light-sensitive materials
Specifications
PTFE/14B Rubber | |
20 mm | |
2.0 mL | |
Yes | |
Screw | |
Phenolic | |
44 mm | |
20-400 |
Amber | |
Borosilicate Glass | |
Ideal for small scale reactions, centrifugation, storage, packaging and shipping | |
Conical V | |
0.5 dr. | |
Screw Cap | |
USP Type I |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction