missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ V Vial™ with Solid-Top Screw Cap, Clear

Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe

Brand:  DWK Life Sciences W986256NG

175.89 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11754159

  • 202.00 € / Pack of 12
Estimated Shipment: 05-06-2025
to see stock.
Explore more special offers
Add to basket

Includes: 14B rubber-lined black phenolic screw caps faced with PTFE
This item is not returnable. View return policy

Description

Description

Clear vials are manufactured from Wheaton-33™ low extractable borosilicate glass

TRUSTED_SUSTAINABILITY
Specifications

Specifications

PTFE/14B Rubber
17 mm
2 mL
No
Screw
Phenolic
61 mm
15-415
Clear
Borosilicate Glass (Low Extractable)
Ideal for small scale reactions, centrifugation, storage, packaging and shipping
Conical V
0.5 dr.
Screw Cap
ASTM E438, USP Type I, Type I, Class A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers