missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Standard Write-On Sample Bags
GREENER_CHOICE

White, write-on strip makes sample identification easier and more convenient.

194.48 € - 510.55 €

Specifications

Product Type Giant-size Sample Bag
Autoclavable Not Autoclavable
Closure Type Closing Tab
Color Clear
Disposable Single-use
View More Specs

Products 3
Product Code Brand Capacity (English) Capacity (Metric) Dimensions (L x W) Price Quantity & Availability  
Product Code Brand Capacity (English) Capacity (Metric) Dimensions (L x W) Price Quantity & Availability  
11731796
GREENER_CHOICE
View Documents
Whirl-Pak™
B01445WA
92 oz. 2721 mL 38 x 25.4 cm (15 x 10 in.)
510.55 €
Pack of 250
In Stock
to see stock.
Edge
Add to basket
 
11741796
GREENER_CHOICE
View Documents
Whirl-Pak™
B01446WA
123 oz. 3637 mL 50.8 x 25.4 cm (20 x 10 in.)
302.64 €
Pack of 250
Estimated Shipment: 24-04-2025
to see stock.
Add to basket
 
11751796
GREENER_CHOICE
View Documents
Whirl-Pak™
B01447WA
184 oz. 5441 mL 50.8 x 38 cm (20 x 15 in.)
194.48 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

White, write-on strip makes sample identification easier and more convenient.

  • Closing tab has one round and one flat wire to ensure that bag is closed securely
  • Fold tab over tightly 4 to 5 times when closing
  • Volume measurements are approximate
  • White, write-on strip makes sample identification easier and more convenient
  • Paper-like finish eliminates ink smearing and provides surface for any writing instrument
  • Sterilized
  • Note: Should not be used at temperatures above 82°C
  • Bags can be frozen to any temperature, even liquid nitrogen
Specifications

Specifications

Giant-size Sample Bag
Closing Tab
Single-use
White, Write-on Strip
Sterile
Yes
Plastic
-320°F to +180°F
4 mil
Not Autoclavable
Clear
Accommodates large size samples and eliminate reducing into smaller pieces
Polyethylene
0.102 mm
Cardboard
Ethylene Oxide Gas
-196°C to +82°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Whirl-Pak™ Standard Write-On Sample Bags

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.