missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whirl-Pak™ Speci-Sponge™ Environmental Surface Sampling Bags

Convenient sterile absorbent dry sponge sampler in a sterile Whirl-Pak bag.
Brand: Whirl-Pak™ B01245WA
104.84 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
Convenient sterile absorbent dry sponge sampler in a sterile Whirl-Pak bag.
- Designed for testing work surfaces and equipment for Salmonella, Listeria, and other foodborne pathogens
- Dry Speci-Sponge measures 1.5 x 3 x 0.63 in. (3.8 x 7.6 x 1.6 cm), not pretreated with bactericide
- Simply add diluent, wipe test surface, and return sponge to its 18 oz. (532 mL) bag
- Self-contained sample can then be shipped for analysis
- Sponge will wipe a large area, bag features puncture-proof tabs to reduce damage to sample
- White write-on area allows easy labeling and identification
Specifications
Sample Bag with Sampling Sponge | |
Not Autoclavable | |
532 mL | |
Clear with White Block | |
Environmental Surfaces | |
Sterile | |
18 oz. | |
100/Pk. | |
Plastic | |
-320°F to +180°F | |
2.50 mil | |
9 in. | |
4.5 in. |
With Dry Sponge | |
18 oz. | |
Tape and Wire | |
Single-use | |
Polyethylene | |
0.064 mm | |
Yes | |
Cardboard | |
Ethylene Oxide Gas | |
-196°C to +82°C | |
9 x 4.5 in (23 x 11.5 cm) | |
23 cm | |
11.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Whirl-Pak™ Speci-Sponge™ Environmental Surface Sampling Bags > 18 oz.; Dry sponge without sterile glove
Spot an opportunity for improvement?Share a Content Correction