missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ White/Blue Combined SMS Laminate Protective Coveralls
Protective coveralls are manufactured from a high quality laminated material with a breathable back panel to improve air ventilation and reduce heat build-up.
134.00 € - 193.00 €
Specifications
Product Type | General Purpose Coveralls |
---|---|
Gender | Unisex |
Disposable | Single-use |
Waist Style | Elastic |
Cuff Style | Knit |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12912325
|
3M™
7000089639 |
Small | N/A | ||||||
12922325
|
3M™
7000089678 |
Medium | N/A | ||||||
12932325
|
3M™
7000089679 |
Large | N/A | ||||||
12942325
|
3M™
7000089680 |
X-Large | N/A | ||||||
11963784
|
3M™
7000089681 |
2X-Large | N/A | ||||||
12952325
|
3M™
7000089681 |
2X-Large |
134.00 €
Pack of 20 |
In Stock
Log in to see stock. |
|||||
12962325
|
3M™
7000089640 |
3X-Large | N/A | ||||||
Description
- Breathable back panel to help improve air ventilation and reduce heat build-up.
- Knit cuffs provide a soft wrist closure for increased comfort compared to elastic closures.
- Elastic waist and ankles for convenience and freedom of movement.
- Two-way zipper with sealable storm flap for convenience and to help provide additional protection.
Specifications
General Purpose Coveralls | |
Single-use | |
Knit | |
Non-sterile |
Unisex | |
Elastic | |
Hooded |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title