missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ White with Blue Panel Combined SMS Laminate Protective Coveralls
Specifications
Product Type | General Purpose Coveralls |
---|---|
Gender | Unisex |
Disposable | Single-use |
Waist Style | Elastic |
Neck Style | Hooded |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11983784
|
3M™
7100040087 |
Medium |
N/A
|
N/A | |||||
Description
Specifications
General Purpose Coveralls | |
Single-use | |
Hooded | |
Non-sterile | |
Enhanced Gusset |
Unisex | |
Elastic | |
3-panel | |
Category III |