missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ White Disposable Forceps

Shop All Bürkle Products


Klicka för att se tillgängliga alternativ
Tip Style:
Angled, Pointed
Broad
Pointed
Sterility:
Non-sterile
Sterile
Förpackningsstorlek:
Pack of 100
Beskrivning
- The fluted handles ensure optimum and secure handling as well as precise work
- The light plastic forceps for single use allow for fatigue-free work
- The clean room-manufactured lab assistants meet the highest standards and prevent cross-contamination or impurities in the sample being examined
- The lab tweezers are suitable for chemical, pharmaceutical or cosmetic applications as well as the food industry and scientific uses
- Sterile forceps are individually wrapped
- For single use
- Cleanroom manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
- Pointed/angled tip: The disposable forceps have fine, smooth, curved gripping tips. Different materials can be held and processed reliably with the pointed ends
- Pointed tip: The anatomical forceps have a straight tip, fluted on the inside. This makes it possible to grip sensitive materials reliably
- Broad tip: The disposable forceps have ends with a broad tip. The broad tip is smooth and blunt. It prevents the material from being damaged when it is gripped
Specifikationer
Specifikationer
| Tip Style | Pointed |
| No. per Pack | 100 (large pack) |
| Length (English) | 5.12 in. |
| Material | Polystyrene |
| Length (Metric) | 130 mm |
| Product Type | Forceps |
| Sterility | Non-sterile |
| Style | Standard |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering