missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ White Disposable Forceps
Disposable forceps are ideal for grasping, lifting, and moving small objects like fine tissue or solid samples.
45.25 € - 77.70 €
Specifications
No. per Pack | 100 |
---|---|
Length (English) | 5.12 in. |
Material | Polystyrene |
Length (Metric) | 130 mm |
Product Type | Forceps |
Product Code | Brand | Sterility | Tip Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Tip Style | Price | Quantity & Availability | ||||
16505210
|
Buerkle™
5378-0040 |
Non-sterile | Pointed, Angled |
45.25 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
16515210
|
Buerkle™
5378-0041 |
Non-sterile | Pointed |
45.65 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
16525210
|
Buerkle™
5378-0042 |
Non-sterile | Broad |
45.65 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
16535210
|
Buerkle™
5378-1040 |
Sterile | Pointed, Angled |
75.30 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
16545210
|
Buerkle™
5378-1041 |
Sterile | Pointed |
77.70 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
16555210
|
Buerkle™
5378-1042 |
Sterile | Broad |
75.60 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
Beschreibung
- The fluted handles ensure optimum and secure handling as well as precise work
- The light plastic forceps for single use allow for fatigue-free work
- The clean room-manufactured lab assistants meet the highest standards and prevent cross-contamination or impurities in the sample being examined
- The lab tweezers are suitable for chemical, pharmaceutical or cosmetic applications as well as the food industry and scientific uses
- Sterile forceps are individually wrapped
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
- Pointed/angled tip: The disposable forceps have fine, smooth, curved gripping tips. Different materials can be held and processed reliably with the pointed ends
- Pointed tip: The anatomical forceps have a straight tip, fluted on the inside. This makes it possible to grip sensitive materials reliably
- Broad tip: The disposable forceps have ends with a broad tip. The broad tip is smooth and blunt. It prevents the material from being damaged when it is gripped
Spezifikation
100 | |
Polystyrene | |
Forceps |
5.12 in. | |
130 mm |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts