missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Proshield™ 20 SFR
Made from a non-halogenated, flame-retardant polypropylene SMS nonwoven fabric. DuPont™ ProShield™ 20 SFR Hooded Coverall provides limited flame spread protection.
539.00 € - 559.00 €
Specifications
Product Type | Hooded Coveralls |
---|---|
Material | Anti-static SMS |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
12201262
|
DuPont™
D14591515 |
3X-Large |
559.00 €
Pack of 50 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
12201252
|
DuPont™
D14591523 |
2X-Large |
539.00 €
Pack of 50 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
12201242
|
DuPont™
D14591537 |
X-Large |
539.00 €
Pack of 50 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
12201232
|
DuPont™
D14591547 |
Large |
539.00 €
Pack of 50 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
12201222
|
DuPont™
D14591556 |
Medium |
539.00 €
Pack of 50 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
Description
- Limited flame spread coverall with 3-piece hood
- Limited flame spread SMS polypropylene nonwoven construction
- Stitched external orange seams for visual identification and differentiation
- Elasticated wrists, ankles, face and waist
- Zipper flap
- White with orange seams
- Antistatic and halogen-free.
- Certified according to Regulation (EU) 2016/425
- Chemical protective clothing, Category III, Type 5 and 6
- EN 14116 index 1 (limited flame spread), EN 1073-2 (protection against radioactive contamination)
- Antistatic treatment (EN 1149-5) - on both sides
Specifications
Hooded Coveralls | |
White | |
Elastic | |
Hooded | |
Zipper with Storm Flap | |
Category III, Type 5 and 6, EN 1073-2 | |
Zipper flap, tunneled cuff and facial elastics |
Anti-static SMS | |
Elastic | |
Elastic | |
3-panel | |
Stitched, Taped | |
(EU) 2016/425, EN 14116 index 1, EN 1073-2, EN 1149-5 | |
Petrochemical and railway industries, welding, gas and metal applications |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ Proshield™ 20 SFR