missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Large Roll White Pure Cleaning Wipers
High-performance wiper solution for ISO Class 4 or higher cleanroom environments. Kimtech™ Large Roll White Pure Cleaning Wipers ideal for pharmaceutical, high-tech biotechnology, medical device industries, and food processing industries.
Brand: Kimberly-Clark™ 7623
135.59 EUR valid until 2025-12-31
Use promo code "24298" to get your promotional price.
This item is not returnable.
View return policy
Description
- High-performance wiper suitable for ISO Class 4 or higher cleanroom environments.
- Ideal for dry wiping of critical equipment and surfaces in pharmaceutical, high-tech biotechnology, medical device industries and food processing industries.
- Available as white, 1-ply, large perforated roll for use in busy areas.
- Can be used with a range of mobile or mounted dispensing systems to help control use and reduce wastage.

Specifications
Cleanroom Wipe | |
380 mm | |
340 mm | |
ISO 140001, ISO 9001 | |
380 x 340 mm | |
For dry wiping of critical equipment and surfaces | |
600 Sheets/Pk. | |
Large |
15 in. | |
13.4 in. | |
Paper | |
White | |
Roll | |
Can be used with a range of mobile or mounted dispensing systems to help control use and reduce wastage. | |
1-ply | |
Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Kimtech™ Large Roll White Pure Cleaning Wipers > Dimensions (L x W): 380 x 340 mm
Spot an opportunity for improvement?Share a Content Correction