missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ White Microfiber ESD-Occupationa Loafer Shoes
84.90 €
Specifications
Certifications/Compliance | CE, EN ISO 20347:2012, O1, SRA, DIN EN 61340 Standard |
---|---|
Color | White |
For Use With (Application) | For healthcare and kitchen use |
Liner Material | Silver Fibre |
Material | Microfiber |
Specifications
CE, EN ISO 20347:2012, O1, SRA, DIN EN 61340 Standard | |
For healthcare and kitchen use | |
Microfiber | |
Polyurethane | |
Steel | |
Fuel and slip-resistant |
White | |
Silver Fibre | |
Shock-absorbent midsole | |
Occupationa Loafer | |
Cap | |
ESD Occupational Loafer Shoe |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title