missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Autoclavable at 121° C for 15 minutes (with no additives)
- White
- Antistatic
- Washable at 60° C
- Foldable, adjustable heel strap
- SRC slip resistance according to EN ISO 20347: 2012
- CE EN ISO 20347: 2012
Specifications
Specifications
Color | White |
Style | 9600 |
Product Type | Controlled Environments Shoes |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ABEBA™ White Occupational Shoes >
Spot an opportunity for improvement?Share a Content Correction