missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ White Polyethylene Laminate Category I Protective Coveralls
Click to view available options
Size:
2X-Large
3X-Large
4X-Large
Large
Large/X-Large
Medium
Small
X-Large
Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | Large/X-Large |
Gender | Unisex |
Disposable | Single-use |
Waist Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | 2-panel |
Sterility | Non-sterile |
Protection Class | Category I |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'