missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ White Disposable Protective Coveralls, 4545 Series
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Height (English):
64 to 67 in.
66 to 69 in.
69 to 71 in.
70 to 74 in.
73 to 76 in.
76 to 78 in.
78 to 81 in.
Height (Metric):
164 to 170 cm
167 to 176 cm
174 to 181 cm
179 to 187 cm
186 to 194 cm
194 to 200 cm
200 to 206 cm
Description
- Designed to be comfortable and highly protective
- Excellent barrier against dry particles and certain limited liquid chemical splash
- Biological protection tested to EN 14126
- Soft, well-draping, laminated microporous material
- Certified to also protect against radioactive particles and biological agents and reduce build up of static charge
- Super low linting
- Suitable for a wide range of applications including within many cleanrooms
Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | Small |
Gender | Unisex |
Material | Polyethylene, Polyester/Polyethylene Laminate |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Knit |
Hood Type | 3-panel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction