missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ White Polypropylene Jars with Screw Cap
Click to view available options
Capacity (Metric):
12 mL
25 mL
60 mL
90 mL
125 mL
250 mL
625 mL
1000 mL
Description
Cost-effective polypropylene packing container with screw cap. Empties fully without residue retention.
- Impervious to light
- Suitable for use with foodstuffs
- Sterilizable
Specifications
Specifications
Capacity (Metric) | 90 mL |
Color | White |
For Use With (Application) | Foodstuff |
Includes | Screw Cap |
Material | Polypropylene |
Quantity | 50/Pk. |
Weight (Metric) | 0.8 kg |
Closure Color | White |
Closure Included | Yes |
Autoclavable | Autoclavable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction