Learn More
Gilac™ White Square Basin
White Square Basin fit for food contact provides storage with excellent mechanical and chemical resistance in the laboratory. Highly durable, easy to clean, and chemically resistant. Easy to stock since they are nestable.
Brand: Gilac™ G605621
Additional Details : Weight : 2.00000kg
Description
- Basin fit for food contact
- Highly durable and chemical resistant
- Easy to clean
- Nesting with no suction effect
- Moulded rim makes it easy to grasp
Specifications
Tub | |
White | |
0.3 gal. | |
Food Contact Compliance | |
6.3 in. | |
6.3 in. | |
2.7 in. | |
3.17 oz. |
LDPE | |
Square | |
1 L | |
160 x 160 x 68 mm | |
160 mm | |
160 mm | |
68 mm | |
0.09 kg |