missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ White Square Basin

White Square Basin fit for food contact provides storage with excellent mechanical and chemical resistance in the laboratory. Highly durable, easy to clean, and chemically resistant. Easy to stock since they are nestable.

Brand:  Gilac™ G605921

Additional Details : Weight : 2.00000kg

 View more versions of this product

Product Code. 13479888

  • 8.33 € / Each
In Stock
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Basin fit for food contact
  • Highly durable and chemical resistant
  • Easy to clean
  • Nesting with no suction effect
  • Moulded rim makes it easy to grasp
Specifications

Specifications

Tub
White
1.2 gal.
Food Contact Compliance
10.2 in.
10.2 in.
4.3 in.
9.88 oz.
LDPE
Square
4.5 L
260 x 260 x 110 mm
260 mm
260 mm
110 mm
0.28 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers