missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L10 Extra+ Wipers
Economical 1-ply wipers are stronger than conventional 1-ply towels. WypAll™ L10 Extra+ Wipers are designed to clean with a smear-free finish.
Brand: Kimberly-Clark™ 7241
36.46 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- 1-ply single-use wipe.
- Airflex™ Fabric technology.
- Stronger than traditional 1-ply wipes.
- Cleans quickly without disintegrating.
- Ideal for versatile wiping and cleaning: medium-duty cleaning tasks such as polishing glass and smooth surfaces and cleaning tools.
- Supplied as a perforated large roll.
- For use in high traffic areas.
- Can be used in conjunction with a dispenser system to control consumption and reduce waste.
Specifications
Medium-duty Industrial Wiper | |
38 cm | |
32.5 cm | |
White | |
Large perforated roll | |
Aquarius™ Wiper dispenser | |
1-ply |
15 in. | |
12.8 in. | |
AIRFLEX Fabric | |
38 x 32.5 cm (15 x 12.8 in.) | |
For medium duty wiping tasks such as polishing glass, smooth surfaces and cleaning tools. | |
1 Roll x 1000 Sheets | |
Non-sterile |