missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Wide Mouth Polypropylene Bottles
Constructed of heavy duty, durable plastic. Azlon™ Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.
Brand: Azlon™ BWP1000P
54.52 EUR valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
Constructed of heavy duty, durable plastic. Azlon™Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.
- High clarity, rigid polypropylene bottles with polypropylene screw caps
- Leak-proof, liner-less design
- Smooth inner contours for efficient pouring and ease of pouring
- Heavy duty and very durable in use
- Ideal for a wide range of liquid storage, media preparation and sampling applications
- Good chemical resistance
- Autoclavable at 121°C
Specifications
1000 mL | |
Translucent | |
Polypropylene | |
5/Pk. | |
Unlined | |
Yes | |
Wide | |
205 mm | |
8.37 in. | |
90 mm |
33.81 oz. | |
Liquid storage, media preparation and sampling applications | |
55 mm | |
High clarity | |
CCD 077; SW-CDC-001501; EN-8-1007-22-0912 | |
Autoclavable | |
Round | |
Wide Mouth Bottle | |
Polypropylene | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction