missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Wide Mouth Round Bottle, HDPE, PP/Foamed PE Lined Lid
Click to view available options
Capacity (Metric):
3840 mL
Description
- High Density Polyethylene (HDPE) in a natural color
- Provides good chemical resistance
- Without caps or supplied with pre-attached white polypropylene screw caps with PE liners
Specifications
Specifications
Capacity (Metric) | 3840 mL |
Color | Natural |
Material | HDPE |
Quantity | 4/Case |
Closure Color | White |
Closure Included | Yes |
Mouth | Wide |
Shape | Round |
Product Type | Storage Jar |
Closure Liner | Polyethylene Foam |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'