missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer™ Wide-Mouth Sample Containers
Click to view available options
Capacity (Metric):
480 mL
Description
- Chemically resistant.
- Polypropylene (PP) construction.
- White, PP, linerless lids.
- Autoclavable.
Specifications
Specifications
Capacity (Metric) | 480 mL |
Color | Translucent |
Closure Color | White |
Closure Included | Yes |
Autoclavable | Autoclavable |
Height (Metric) | 9.5 cm |
Closure Material | Polypropylene |
Closure Size | 89 mm |
Diameter (Metric) | 8.9 cm |
Closure Type | Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction