missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Wide-Mouth Soda Lime Glass Sample Jars

Product Code. 11745938
Click to view available options
Capacity:
500 mL
960 mL
Diameter (Metric):
9.1 cm
9.5 cm
Height (Metric):
9.6 cm
17 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Precleaned wide-mouth glass jars well suited for semivolatiles, pesticides, PCBs, and metals. Cole-Parmer™ Wide-Mouth Soda Lime Glass Sample Jars are ideal for environmental sampling.

  • Manufactured from USP Type III soda-lime glass
  • Includes chemically resistant PTFE liner inserted and screw cap
  • Sample jars include a certificate of analysis.

Specifications

Capacity 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 3.5 in.
For Use With (Application) Semivolatiles, Pesticides, PCBS, and Metals, Ideal for Environmental Sampling
Includes Screw Cap
Material Glass
No. per Pack 12/Pk
Weight (Metric) 0.8 kg
Clarity Clear
Certifications/Compliance Manufactured from USP Type III Soda Lime Glass
Autoclavable Autoclavable
Mouth Wide
Shape Round
Height (Metric) 9.6 cm
Product Type Sample Jar
Height (English) 3.75 in.
Closure Liner PTFE
Diameter (Metric) 9.1 cm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.