missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WIde Neck Cylindrical PETE Storage Jars
Click to view available options
Capacity:
500 mL
1500 mL
Height (Metric):
133 mm
164 mm
Description
- Clear
- PETE
- Screw on lid
Specifications
Specifications
Capacity | 1500 mL |
Capacity (Metric) | 1500 mL |
Color | Clear |
For Use With (Application) | Storage |
Material | PETE |
No. per Pack | 6 |
Packaging | 6Pack |
Weight (Metric) | 1 kg |
Clarity | Clear |
Mouth | Wide |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction