missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Wide Neck Theraphthalate (PETG) Containers

Product Code. 15116385
Click to view available options
Capacity: 50 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Wide Neck Theraphthalate (PETG) Containers are ideal for a great product presentation.

  • Series 310.
  • Transparent PETG.
  • Square with wide neck opening.
  • Easy to fill and clean.
  • Leakproof.
  • Without closure.
  • Ideal for product presentation.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 50 mL
Capacity (Metric) 50 mL
Capacity (English) 1.69 oz.
Color Clear
Material PETG
Length (Metric) 38.5 mm
Quantity 162/Pk., 972/Cs.
Sterility Non-sterile
Width (Metric) 38.5 mm
Certifications/Compliance Reference Declaration of Compliance
Closure Included No
Autoclavable Not Autoclavable
Disposable Reusable
Graduated No
Mouth Wide
Shape Square
Fit for Purpose Certified Quality
Height (Metric) 60.5 mm
Product Type Container
For Use With (Equipment) Filling
Width (English) 1.52 in.
Length (English) 1.52 in.
Height (English) 2.38 in.
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'