missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Widefield Eyepieces with Crosshair Reticle
Widefield eyepiece for use with TEC POL Microscopes.
118.00 € - 135.00 €
Specifications
Type | Widefield Eyepiece |
---|---|
Color | Black |
For Use With (Equipment) | Motic™ Panthera TEC POL Microscopes |
Magnification Power | 10X |
Product Code | Brand | Field of View | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Field of View | Price | Quantity & Availability | |||||
17148618
|
Motic™
1101001403651 |
20 mm |
118.00 €
Each |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
17138618
|
Motic™
1101001403641 |
22 mm |
135.00 €
Each |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
Description
- For use with Motic™ Panthera TEC POL Microscopes
- 25 mm crosshair reticle
- ±4 diopters
Specifications
Widefield Eyepiece | |
Black | |
Motic™ Panthera TEC POL Microscopes | |
10X |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title