missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Wildco 1510-C20 Kemmerer Water Sampler
Sample at specific depths between 3 and 600 feet. Cole-Parmer™ Wildco 1510-C20 Kemmerer Water Sampler features an acrylic bottle with silicone end seals.
774.00 € - 902.00 €
Specifications
Product Type | Wildco 1510-C20 Kemmerer Water Sampler |
---|---|
Includes | Plastic carrying case |
Closure Material | Silicone |
Tube Material | Acrylic |
Style | Kemmerer Water Sampler |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11794499
|
Cole-Parmer™
05486-00 |
1200 mL |
774.00 €
Each |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
11764499
|
Cole-Parmer™
05486-10 |
2.2 L |
902.00 €
Each |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
Description
- Messenger activates the unique trip heads that ensure closure in fast flowing streams or turbulent waters, regardless of line angle
- Order messenger and line separately
- Includes a plastic carrying case
Specifications
Wildco 1510-C20 Kemmerer Water Sampler | |
Silicone | |
Kemmerer Water Sampler |
Plastic carrying case | |
Acrylic | |
Water sampling at depths of 3 to 600 ft. |