missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ 3mm FEP Sample Tube Liner
Provides a contamination-free environment for NMR investigations where corrosive chemical compounds such as hydrofluoric acid, ammonium bifluoride and concentrated hydroxide solutions are present. Bel-Art SP Scienceware™ Wilmad™ 3mm FEP Sample Tube Liners are compatible with Wilmad's 7 in. NMR tubes.
19.20 € - 19.60 €
Specifications
Length (Metric) | 202 mm |
---|---|
Material | FEP |
Product Type | Tube Liner |
Length (English) | 8 in. |
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
15358698
|
Bel-Art™
66000-0371 |
1.95 mm | 1.50 mm | ||||||
15368698
|
Bel-Art™
66000-0571 |
3.65 mm | 3.15 mm |
19.60 €
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||||
Description
- Round-bottom, thin-wall construction minimizes filling-factor losses
- NonrigidStraighten upon insertion into the sample tube.
- PTFE plug is included with each liner.
- Not recommended for elevated temperature studies.
Specifications
202 mm | |
FEP | |
Tube Liner | |
8 in. |