missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ NMR Tube pH Electrode

Measure pH range from 0 to 14 inside an NMR sample with this electrode. Bel-Art SP Scienceware™ Wilmad™ NMR Tube pH Electrodes are compatible with 5mm Thin Walled NMR tubes.

Brand:  Bel-Art™ 66000-0012

Product Code. 15348578

  • 1440.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Combination pH Electrode with BNC Connector (also known as #5 connector)
  • For use in 5mm thin walled NMR tubes up to 8 inches in length
  • Glass probe dimensions are 3 O.D. x 180mmL
  • pH Range: 0 to 14
  • Temperature Range: 0 to 70°C
  • Resolution: 0.02 pH Units
  • Sodium Error: 0.1 at pH 12
  • Resistance at 20°C: 100 to 1000 megaohms
  • Reproducibility: 99% within
8513 Reference Solution is recommended for filling or replacing in this or any other pH electrode that utilizes a 3M potassium Chloride (KCl) solution saturated with Silver Chloride (AgCl)

NOTE: Electrodes are extremely fragile; please use caution during operation
Specifications

Specifications

5 mm NMR Tubes
pH Electrode with BNC Connector
6030-02-BNC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers