missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Tube Washer

Wiorks with filter flask and inverted sample tube. Bel-Art SP Scienceware™ Wilmad™ Tube Washer with simple design washing unit is the most economical and reliable for single tube cleaning.

198.00 € - 256.00 €

Specifications

Diameter (Metric) Inner 24/40 inner joint
View More Specs

Products 3
Product Code Brand Diameter (Metric) Outer Length (Metric) Length (English) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Outer Length (Metric) Length (English) Price Quantity & Availability  
15328638
View Documents
Bel-Art™
66000-0063
Fits tube diameter: 10mm, “B” diameter: 14mm 178 mm 7 in.
198.00 €
Each
Estimated Shipment: 26-02-2025
to see stock.
Add to basket
 
15348638
View Documents
Bel-Art™
66000-0064
Fits tube diameter: 5mm, “B” diameter: 10mm 178 mm 7 in.
256.00 €
Each
Estimated Shipment: 14-01-2025
to see stock.
Add to basket
 
15358638
View Documents
Bel-Art™
66000-0065
Fits tube diameter: 5mm, “B” diameter: 10mm 203 mm 8 in.
219.00 €
Each
Estimated Shipment: 18-03-2025
to see stock.
Add to basket
 
Description

Description

  • Each unit only accommodates NMR tube with OD and length as indicated in specifications
  • Requires filter flask (sold separately; 500ml recommended)
  • Inverted sample tube is inserted into the washer and solvent is introduced into the reservoir using a series of wash bottles.
  • Pulls air through the tube to complete the procedure.
Specifications

Specifications

24/40 inner joint
Videos
SDS
Documents

Documents

Product Certifications