missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Window Washing Tools
This dual-sided, stainless steel window washing tool features a T-Mop on one side for detergent and rinsing agent application, and a rubber squeegee blade on the other for a streak-free finish. Designed for use with TMopTM and Slim-TTM series Mop covers.
146.99 €
Specifications
Product Type | Squeegee Combination Tool |
---|---|
For Use With (Equipment) | Stainless Steel (SSU) Handles and Plastic (STA) Handles |
Product Code | Brand | Description | Length (Metric) | Length (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Length (Metric) | Length (English) | Price | Quantity & Availability | |||
15750109
|
Micronova™
QPWT-18 |
Window Washing Tool, TMop, Squeegee combination, ACME handle connection | 45.7 cm | 18 in. |
146.99 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
The Micronova Window Washing Tool is a simple and efficient method for cleaning and sanitizing windows, panels and other smooth surfaces in clean and controlled environments. Available with either an ACME threaded end for plastic handles (QPWT) or a Quick Disconnect attachment for use with SSU series stainless steel handles (QDWT).
- Dual-sided, window washing tool
- Simple and efficient method for cleaning windows to a streak-free finish
- Ideal for cleaning and sanitizing windows, panels and other smooth surfaces
- Designed for use in cleanrooms and controlled environments
- T-Mop on one side, and a squeegee on the other
- 304 electropolished stainless steel frame and a rubber squeegee blade
- Works with TMop™ and Slim-T™ Mop series covers
- QPWT — ACME threaded end for attachment to Micronova plastic handles
- QDWT — Quick Disconnect attachment to SSU series stainless steel handles
- Available in 12-inch and 18-inch lengths
- Good resistance to cleaning solutions and strong disinfectants
- Entire unit is autoclavable
Specifications
Squeegee Combination Tool | |
Stainless Steel (SSU) Handles and Plastic (STA) Handles |