missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Winter Hyd-Tuf™ 52-590 Series Brown Nitrile Heavy Weight Gloves
Click to view available options
Size:
9
10
Description
- Nitrile impregnated coating
- Soft, flexible jersey lining
- Absorbs perspiration and offers close, comfortable fit
- Cut and sewn construction
- Cotton jersey liner
- palm impregnated finish
- Safety cuff
Specifications
Specifications
Back Material | Nitrile |
Certifications/Compliance | Standard CATEGORY II EN 388 : 3222, EN 511 : 110 |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Product Type | Heavyweight Gloves |
Size | 10 |
Style | 52-590 |
Glove Cuff Style | Safety |
Lining | Cotton Jersey |
Palm Type | Coated-palm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'