missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Winter Monkey Grip™ 23-193 Series PVC Heavy Duty Gloves
Provides excellent grip for handling oils and chemicals in cold environments and objects coated in grease and oils.
224.00 €
Specifications
Certifications/Compliance | Standards CATEGORY II EN 388 : 3121, EN 511 : 111, EN 1149, ANSI |
---|---|
Cuff Material | PVC |
Coating Material | PVC |
Cut Resistance Rating | Level 2 |
Material | PVC |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12680782
|
Ansell™
23193100 |
10 |
224.00 €
12 pairs |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
12690782
|
Ansell™
23193110 |
11 |
224.00 €
12 pairs |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
Description
- PVC coating repels water, oil and grease and remains flexible at low temperatures
- Foam insulation keeps hands warm
- Excellent grip for safety when handling heavy-duty objects
- Curved fingers, wing thumb and soft jersey cotton lining offers superior comfort
- Keeps hands warm, dry and protected from abrasions
Specifications
Standards CATEGORY II EN 388 : 3121, EN 511 : 111, EN 1149, ANSI | |
PVC | |
PVC | |
Heavy-duty Gloves | |
Safety | |
Fully coated-palm | |
Oil and grease repellency |
PVC | |
Level 2 | |
Powder Free | |
23-193 | |
Cotton Jersey | |
72 Pairs | |
23-193 |