Learn More
ZVG™ Wiper Bowl™ Magic Power Wipes Dispenser Bucket
Wiper Bowl™ Magic Power Wipes are moist cleaning wipes with extra strength against stubborn stains, such as permanent marker. Wipes are double-sided and soaked in a cleaning substance without aggressive solvents.
Brand: ZVG™ 50134-000
Alert:
Avoid contact with mucous membranes and eyes. Keep out of reach of children.
Description
Wiper Bowl™ Magic Power Wipes are specifically designed for removing graffiti, permanent marker, paint, and printer's ink from all smooth and nonporous surfaces. Use Wiper Bowl™ Magic Power Wipes to dissolve the stains (repeat multiple times for stubborn stains), then flip the cloth and wipe with the clean side. With the resealable Wiper Bowl™ dispenser, premature drying is nearly eliminated, ensuring that you have quick access to the wet wipes.
Note: Test compatibility with the surface in an inconspicuous area before use.
- No aggressive solvents
- Effective against stubborn stains
- Suitable for wet and dry cleaning
- Viscose cloth with nonwoven, textile-like character, reversible
- Highly robust, yet soft and lint-free
- Highly tear- and solvent-resistant
- Absorb large amount of liquid
- Pre-soaked with cleaning agent
- Food-safe
- Easy sheet removal through perforation
- Resealable dispenser
Specifications
Wipe | |
25 cm | |
25 cm | |
Blue | |
72 Wipes/Pk. |
9.8 in. | |
9.8 in. | |
Polypropylene, Viscose, Cotton | |
Single-use | |
Non-sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.