missing translation for 'onlineSavingsMsg'
Learn More

Nordvlies WIPEX-FULLPOWER Re-inforced Wipes

Product Code. p-200110093
Click to view available options
Dimensions (L x W):
32 x 38 cm
Unit Size:
Pack of 800
This item is not returnable. View return policy

Product Code. 15740927

Brand: Nordvlies 140540T

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Polyester reinforced cellulose wipe that absorbs liquids like paper - fast and clean, and is as tear-resistant as synthetic material. Resistant to solvents and lintfree.

  • Polyester reinforced cellulose wipe
  • Paper dispenser box or a roll
  • Solvent-resistant
  • Extremely tear-resistant
  • Very soft
  • Low-lint
  • Silicone- and chloride-free
  • Food-safe
  • Sterilizable
  • Very absorbent
  • Z-folded
  • For residue-free wiping of liquids and solid particles

Specifications

Product Type Heavy-duty Wiper
Length (Metric) 32 cm
Width (Metric) 38 cm
Material Polyester Cellulose
Autoclavable Not Autoclavable
Color White
Disposable Single-use
Dimensions (L x W) 32 x 38 cm
Packaging Quantity 8 Boxes at 100 Sheets
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.