missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Wire and Cable Identification BBP33 Labels: One per Row
Wire and Cable Identification BBP33 Labels: One per Row are made of self-laminating vinyl or nylon cloth, which are excellent materials for wire and cable identification.
137.00 € - 179.00 €
Specifications
Product Type | Identification Label |
---|---|
For Use With (Equipment) | BBP™33 Printer |
Product Code | Brand | Adhesive Type | Material | Height (English) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Adhesive Type | Material | Height (English) | Width (English) | Price | Quantity & Availability | ||
13523310
|
Brady™
143066 |
Acrylic, Permanent | Nylon Cloth | 1 in. | 2 in. |
179.00 €
Each |
In Stock
Log in to see stock. |
||
13553320
|
Brady™
143084 |
Rubber, Permanent | Polyester | 1 in. | 2 in. |
137.00 €
Each |
In Stock
Log in to see stock. |
||
Description
- The adhesive and cloth backing material (B-427) offers excellent holding power, yet allow for clean removal and repositioning. Sticks to any clean, dry surface and is specially formulated topcoat for excellent print quality.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
Specifications
Identification Label | |
BBP™33 Printer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title