missing translation for 'onlineSavingsMsg'
Learn More

Brady™ WorkHorse™ Series Thermal Transfer Printable Labels, B-488

Used to identify property from components to finished products. Brady™ WorkHorse™ Series Thermal Transfer Printable Labels are constructed of polyester and is used for thermal transfer printers.

101.00 € - 224.00 €

Specifications

Certifications/Compliance UL Recognized; CSA Accepted
Description Recommended ribbon series: R4300; R6200
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
View More Specs

Products 3
Product Code Brand Size (Metric) Price Quantity & Availability  
Product Code Brand Size (Metric) Price Quantity & Availability  
15685604
View Documents
Brady™
029895
50.8 x 6.35 mm (W x H)
114.00 €
1 roll
Estimated Shipment: 02-01-2025
to see stock.
Add to basket
 
13049302
View Documents
Brady™
019261
22.86 x 22.86 mm (W x H)
224.00 €
1 roll
In Stock
to see stock.
Add to basket
 
11553654
View Documents
Brady™
029891
19.05 x 6.35 mm (W x H)
101.00 €
1 roll
In Stock
to see stock.
Add to basket
 
Description

Description

  • Available in various sizes
Specifications

Specifications

UL Recognized; CSA Accepted
Acrylic, Permanent
Matte
Polyester (B-488)
Asset Tracking, Barcode Labeling, Circuit Board Identification - Through Hole Top, Component and Equipment Identification, General and Industrial Identification, Rating Plates
Rectangle
Recommended ribbon series: R4300; R6200
White
Roll
Thermal Transfer Printer Label
BBP™81 Label Printer, IP™ Series, PR Plus Series Printers
0.0036 in.
Videos
SDS
Documents

Documents

Product Certifications