missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ WorkHorse™ Series Thermal Transfer Printable Labels
WorkHorse™ Series Thermal Transfer Labels are printable, high-performance polyester labels for thermal transfer printers.
Brand: Brady™ 029893
This item is not returnable.
View return policy
Description
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- Ideal for general and bar code labeling on flat, smooth surfaces
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- Service temperature of -40 to 320° F (-40 to 160° C)
Specifications
UL Recognized, CSA Approved, AGA Approved | |
Recommended Ribbon Series: 4300 | |
White | |
Polyester | |
Component ID, Equipment ID, Barcoding, Asset tracking, Rating plates, General purpose ID, Laboratory ID | |
10,000/Pk. | |
0.0036 in. | |
1 in. | |
0.500 in. |
THT-5-488-10 | |
Acrylic, Permanent | |
Matte | |
Non-sterile | |
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81 printers | |
Rectangle | |
0.5 x 1 in. | |
25.4 mm | |
12.7 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction