missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ BoxWringer™ String Mop Wringer

A stainless steel box-shaped string mop wringer, ergonomically crafted from a single piece of stainless steel that easily attaches to the rim of B-7 series buckets on a range of bucket systems.

Brand:  Micronova™ W-9B

Product Code. 13188655

  • 465.00 € / Each
Estimated Shipment: 11-07-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Micronova BoxWringer™ String Mop Wringer features a simple design that leaves mops damp enough to effectively saturate the surface, while wringing out excess liquid.

  • Lightweight and ergonomic Box-shaped string mop wringer
  • Crafted from a single piece of stainless steel with no moving parts
  • Electropolished stainless steel for durability and long life
  • Designed for use with a range of string mops
  • For use with the B-7 series buckets on a range of bucket systems
  • Good chemical resistance
  • Autoclavable
Specifications

Specifications

Wringer
Autoclavable
Silver
Cleaning Walls, Floors and Ceilings
10.78 cm
26.7 cm
24.1 cm
Stainless Steel (304), Electropolished
Store at Ambient Temperature. Rinse to remove disinfectant before Autoclave or Storage
26.7 x 24.1 x 10.78 cm (10.5 x 9.5 x 4.25 in.)
4.25 in.
10.5 in.
9.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

4 results found
Lot Number Certificate Type Date Catalog Number
Lot Number045586-000 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog NumberW-9B
Lot Number042784-000 Certificate TypeCertificate of Compliance Date08/07/2024 Catalog NumberW-9B
Lot Number025056-000 Certificate TypeCertificate of Compliance Date15/12/2021 Catalog NumberW-9B
Lot Number026919-000 Certificate TypeCertificate of Compliance Date15/12/2021 Catalog NumberW-9B
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ BoxWringer™ String Mop Wringer > BoxWringer, Stainless Steel, String Mop Wringer

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.