missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Write-On™ Paper Label Tapes
Shop All SP Scienceware Products
Click to view available options
Color:
Assorted
Blue
Green
Orange
Red
White
Yellow
Dimensions (LxW):
13.7 m x 19 mm
13.7 m x 25.4 mm
36.4 m x 1.9 cm
36.4 m x 12.7 mm
36.4 m x 19 mm
36.4 m x 25.4 mm
36.4 m x 25.4mm
54.6 m x 12.7 mm
54.6 m x 19 mm
Diameter (English):
1 in.
3 in.
missing translation for 'unitSize'
Pack of 3
Pack of 4
Pack of 6
Description
Use pencil, ball-point pen, or solvent ink marker to create labels that remain legible under the most demanding laboratory conditions. Paper label tapes resist moisture and most solvents and are great for use in low temperature applications.
- Adheres to any clean surface, including PTFE fluoropolymer resin coated materials
- Peels off without leaving a sticky residue
- Pencil, ball-point pen, or solvent ink marker remain legible under the most demanding laboratory conditions
- Colored paper with rubber resin adhesive resists moisture and most solvents
- Withstands a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours; can be used down to -80°C (-112°F)
- Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Rubber, Resin |
| Coating | None |
| Color | White |
| Display | Blank |
| Finish | Matte |
| Format | Roll |
| Material | Paper |
| Printable Sides | Single-side Printable |
| Print Technology | Ink Jet |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction