missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer™ Write-On Tape
Use to label/identify laboratory items/products.
54.65 € - 71.30 €
Product Code | Brand | Color | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (English) | Price | Quantity & Availability | ||||
15719404
|
Cole Parmer™
06530-21 |
White | 0.5 in. |
54.65 €
Pack of 6 |
In Stock
Log in to see stock. |
||||
15366155
|
Cole Parmer™
06530-28 |
Assorted | 0.5 in. |
71.30 €
Pack of 24 |
In Stock
Log in to see stock. |
||||
Description
- Identify with writing and color.
- Durable tape is waterproof, and oil and acid resistant.
- Can be used with pencil, pen, or permanent marker.
- Temperature resistant.
Specifications
-23°C to +121°C | |
14 yd. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title