missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ Cleaning Cloths
Repeat-use wiper with HydroKnit™ technology. WypAll™ Cleaning Cloths resist most solvents, reduce residue, and allow fast cleaning while helping to reduce costs.
93.10 €
Specifications
Product Type | Dry Wipe |
---|---|
Length (English) | 16.5 in. |
Length (Metric) | 41.8 cm |
Material | Non-woven Polypropylene Cellulose |
Basis Weight | 1.96 kg (4.32 lb.) |
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
12579727
|
Kimberly-Clark™
7441 |
Blue | 41.8 x 24.7 cm (16.5 x 9.7 in.) |
93.10 €
Pack of 6 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
||||
12605596
|
Kimberly-Clark™
7442 |
Green | 41.8 x 22.1 cm (16.5 x 8.7 in.) |
93.10 €
Pack of 6 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
Description
- Supplied in 6 Bags x 50 Sheets = 300 Sheets
- Cloths can be rinsed and reused.
- HydroKnit™ technology provides high absorbancy, strength and durability (wet or dry).
- Resists most solvents, reduces residue, allows fast cleaning and helps reduce costs.
- Ideal for hygienic cleaning in washrooms, clinical and patient areas, kitchens and food processing areas; helping to reduce cross-contamination by using color-coding.
- Wrapped in a splash-proof, water-repellent polybag, for immediate access to hygienically protected wipers in the work area.
Specifications
Dry Wipe | |
41.8 cm | |
1.96 kg (4.32 lb.) | |
6 Bags x 50 Sheets |
16.5 in. | |
Non-woven Polypropylene Cellulose | |
Reusable | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title