Learn More
Kimberly-Clark™ WypAll™ L10 General Clean™ Light Duty Wipes, 6 Centrefeed Rolls x 430 1 Ply Paper Wipes

Designed for light duty hygiene wiping and ideal for tasks like cleaning food preparation and service surfaces. Compatible with the portable WypAll™ Reach™ dispenser (6221) which ensures rolls remain enclosed to help prevent against transmission of food-borne bacteria. Quantity 6 rolls x 430 sheets, 1 ply (2,580 total).
68.15 €
Specifications
Product Type | Wiping Paper |
---|---|
Length (English) | 11.81 in. |
Length (Metric) | 45 cm |
Width (English) | 11.81 in |
Width (Metric) | 30 cm |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
16504562
![]() |
Kimberly-Clark™
6222 |
White |
68.15 €
Pack of 2580 |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||||
16514562
![]() |
Kimberly-Clark™
6223 |
Blue |
68.15 €
Pack of 2580 |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||||
Description
- L10 centrefeed roll contains 430 embossed wiping paper sheets
- Dry cleaning wipes designed for light duty hygiene wiping and perfect for tasks like cleaning food preparation and service surfaces
- Single use cleaning wipes designed to be used once with detergent or disinfectant
- Designed specifically for the WypAll Reach wiping paper dispenser (product code 6221) using red dispensing nozzle
- Wiping rolls remain clean and enclosed to help prevent against transmission of food-borne bacteria
- These paper wipers come in a centrefeed roll format for easy single sheet dispensing
- Embossing increases sheet strength and enhances appearance and feel, owing to unique pattern ply-bonds across the entire surface of the sheet
Specifications
Wiping Paper | |
45 cm | |
30 cm | |
4.308 kg (net weight case) | |
Single-use | |
Service and Retail | |
1-ply | |
FSC F1 Mixed F2 Recycled F3 Pure |
11.81 in. | |
11.81 in | |
Paper | |
ISO 14001, ISO 9001 | |
38 x 18.3 cm | |
Compatible with WypAll™ Reach™ Wiping Paper Dispenser (6221) using red dispensing nozzle | |
Non-sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.