missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ L10 Extra+ Wiper Large Roll 7472
GREENER_CHOICE

Product Code. 15558041
Click to view available options
Dimensions (L x W):
26 x 23.5 cm
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 15558041

Brand: Kimberly-Clark™ 7472

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Blue, 1 ply, single use wipe is ideal for medium duty wiping, polishing glass, cleaning surfaces and tools. Airflex™ technology ensures exceptional strength and absorbency. Compatible with dispensers 6146, 6154 and 6155. Certified for food contact. Quantity 1 roll x 1,000 sheets.

  • 1 roll x 1,000 blue, 1 ply sheets (1,000 total)
  • Ideal for medium duty wiping, such as polishing glass, cleaning surfaces and tools
  • Airflex™ base sheet technology is strong enough to see any job through from start to finish without falling apart and absorbent enough to clean up the most spills with ease
  • Single use wipe
  • Compatible with Kimberly-Clark Professional™ Rolled Hand Towel Dispensers (product codes 6146, 6154 and 6155)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Medium-duty Industrial Wiper
Length (English) 10.23 in.
Length (Metric) 26 cm
Width (English) 10.23 in
Width (Metric) 26 cm
Material Paper
Basis Weight 2.679 kg
Color Blue
Dimensions (L x W) 26 x 23.5 cm
Format Large Roll
Packaging Quantity 1000 Pk.
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.